text.skipToContent text.skipToNavigation


AD08HP015M

D08 High Flow Parallel Circuit Manifold

Item #100172892

Product details

  • 1 Station Aluminum D08 Manifold
  • Parallel Circuit - High Flow
  • 5" Valve Spacing (Ports A & B)
  • M42 Ports A & B
  • M42 Port P

Specifications

NFPA Size D08
No. of Stations 1
Circuit Parallel Circuit - High Flow
Port B M42
Port T M48
Port P M42
Port A M42
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 6 1/4 in
Port Type Metric
Width 6 in
Height 7 in
Ports P & T Spacing 3.09 in
Ports A & B Spacing 5 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 26.0 LB

You May Also Like