text.skipToContent text.skipToNavigation


AD08HP025S/C

D08 High Flow Parallel Circuit Manifold

Item #100172902
each
    Shipment Options

Product details

  • 2 Station Aluminum D08 Manifold
  • Parallel Circuit - High Flow
  • 5" Valve Spacing (Ports A & B)
  • SAE-20 Ports A & B
  • SAE-20 Port P

Specifications

NFPA Size D08
No. of Stations 2
Circuit Parallel Circuit - High Flow
Port B SAE-20
Port T SAE-24
Port P SAE-20
Port A SAE-20
Mechanical Options None
Material Aluminum
Relief Cavity Common Cavity C-16-2
Length 11 1/2 in
Port Type SAE
Width 6 in
Height 7 in
Ports P & T Spacing 3.09 in
Ports A & B Spacing 5 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 41.2 LB

You May Also Like