text.skipToContent text.skipToNavigation


AD08HP027P

D08 High Flow Parallel Circuit Manifold

Item #100172907
each
    Shipment Options

Product details

  • 2 Station Aluminum D08 Manifold
  • Parallel Circuit - High Flow
  • 7" Valve Spacing (Ports A & B)
  • 1 1/4" NPTF Ports A & B
  • 1 1/4" NPTF Port P

Specifications

NFPA Size D08
No. of Stations 2
Circuit Parallel Circuit - High Flow
Port B 1 1/4 in NPTF
Port T 1 1/2 in NPTF
Port P 1 1/4 in NPTF
Port A 1 1/4 in NPTF
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 11 1/2 in
Port Type NPTF
Width 6 in
Height 7 in
Ports P & T Spacing 3.09 in
Ports A & B Spacing 7 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 55.0 LB

You May Also Like