Product details
- 2 Station Aluminum D08 Manifold
- Parallel Circuit - High Flow
- 7" Valve Spacing (Ports A & B)
- SAE-20 Ports A & B
- SAE-20 Port P
Specifications
Circuit | Parallel Circuit - High Flow |
Port A | SAE-20 |
Mechanical Options | None |
Material | Aluminum |
Relief Cavity Location With Isolation | Not Applicable |
Relief Cavity | Common Cavity C-16-2 |
Height | 7 in |
Port Type | SAE |
NFPA Size | D08 |
Width | 6 in |
Ports P & T Spacing | 3.09 in |
Pilot Port Size | No Pilot Ports |
Ports A & B Spacing | 7 in |
No. of Stations | 2 |
Length | 11 1/2 in |
Port P | SAE-20 |
Pressure Isolation | No Pressure Isolation |
Tank Isolation | No Tank Isolation |
Port B | SAE-20 |
Port T | SAE-24 |
Weight | 55.0 LB |