Product details
- 3 Station Aluminum D08 Manifold
- Parallel Circuit - High Flow
- 5" Valve Spacing (Ports A & B)
- 1 1/4" NPTF Ports A & B
- 1 1/4" NPTF Port P
Specifications
Circuit | Parallel Circuit - High Flow |
Mechanical Options | None |
Height | 7 in |
Port Type | NPTF |
Ports A & B Spacing | 5 in |
Relief Cavity Location With Isolation | Not Applicable |
Port B | 1 1/4 in NPTF |
Material | Aluminum |
Ports P & T Spacing | 3.09 in |
No. of Stations | 3 |
NFPA Size | D08 |
Port T | 1 1/2 in NPTF |
Port A | 1 1/4 in NPTF |
Width | 6 in |
Length | 16 3/4 in |
Pilot Port Size | No Pilot Ports |
Relief Cavity | No Relief Cavity |
Pressure Isolation | No Pressure Isolation |
Port P | 1 1/4 in NPTF |
Tank Isolation | No Tank Isolation |
Weight | 70.0 LB |