Product details
- 3 Station Aluminum D08 Manifold
- Parallel Circuit - High Flow
- 5" Valve Spacing (Ports A & B)
- SAE-20 Ports A & B
- SAE-20 Port P
Specifications
Pressure Isolation | No Pressure Isolation |
Port B | SAE-20 |
Ports A & B Spacing | 5 in |
Mechanical Options | None |
Relief Cavity Location With Isolation | Not Applicable |
Port A | SAE-20 |
Tank Isolation | No Tank Isolation |
Circuit | Parallel Circuit - High Flow |
Relief Cavity | No Relief Cavity |
No. of Stations | 3 |
Material | Aluminum |
Ports P & T Spacing | 3.09 in |
NFPA Size | D08 |
Length | 16 3/4 in |
Port Type | SAE |
Port T | SAE-24 |
Pilot Port Size | No Pilot Ports |
Width | 6 in |
Port P | SAE-20 |
Height | 7 in |
Weight | 70.0 LB |