Product details
- 3 Station Aluminum D08 Manifold
- Parallel Circuit - High Flow
- 7" Valve Spacing (Ports A & B)
- 1 1/4" NPTF Ports A & B
- 1 1/4" NPTF Port P
Specifications
Port A | 1 1/4 in NPTF |
Relief Cavity | Common Cavity C-16-2 |
Port T | 1 1/2 in NPTF |
Ports A & B Spacing | 7 in |
Port B | 1 1/4 in NPTF |
Relief Cavity Location With Isolation | Not Applicable |
Pressure Isolation | No Pressure Isolation |
Mechanical Options | None |
Height | 7 in |
Circuit | Parallel Circuit - High Flow |
No. of Stations | 3 |
Width | 6 in |
Tank Isolation | No Tank Isolation |
Ports P & T Spacing | 3.09 in |
NFPA Size | D08 |
Material | Aluminum |
Length | 16 3/4 in |
Port Type | NPTF |
Pilot Port Size | No Pilot Ports |
Port P | 1 1/4 in NPTF |
Weight | 85.0 LB |