Product details
- 4 Station Aluminum D08 Manifold
- Parallel Circuit - High Flow
- 7" Valve Spacing (Ports A & B)
- SAE-20 Ports A & B
- SAE-20 Port P
Specifications
Height | 7 in |
NFPA Size | D08 |
Length | 22 in |
Tank Isolation | No Tank Isolation |
Pilot Port Size | No Pilot Ports |
Pressure Isolation | No Pressure Isolation |
No. of Stations | 4 |
Width | 6 in |
Port Type | SAE |
Ports A & B Spacing | 7 in |
Mechanical Options | None |
Material | Aluminum |
Port B | SAE-20 |
Port A | SAE-20 |
Port T | SAE-24 |
Port P | SAE-20 |
Relief Cavity Location With Isolation | Not Applicable |
Ports P & T Spacing | 3.09 in |
Circuit | Parallel Circuit - High Flow |
Relief Cavity | Common Cavity C-16-2 |
Weight | 114.0 LB |