text.skipToContent text.skipToNavigation


AD08HP055B

D08 High Flow Parallel Circuit Manifold

Item #100172937
each
    Shipment Options

Product details

  • 5 Station Aluminum D08 Manifold
  • Parallel Circuit - High Flow
  • 5" Valve Spacing (Ports A & B)
  • 1 1/4" BSPP Ports A & B
  • 1 1/4" BSPP Port P

Specifications

NFPA Size D08
No. of Stations 5
Circuit Parallel Circuit - High Flow
Port B 1 1/4 in BSPP
Port T 1 1/2 in BSPP
Port P 1 1/4 in BSPP
Port A 1 1/4 in BSPP
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 27 1/4 in
Port Type British
Width 6 in
Height 7 in
Ports P & T Spacing 3.09 in
Ports A & B Spacing 5 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 94.35 LB

You May Also Like