text.skipToContent text.skipToNavigation


AD08P015P/1

D08 Standard Flow Parallel Circuit Manifold

Item #100172959

Product details

  • 1 Station Aluminum D08 Manifold
  • Parallel Circuit
  • 5" Valve Spacing (Ports A & B)
  • 1" NPTF Ports A & B
  • 1" NPTF Port P

Specifications

NFPA Size D08
No. of Stations 1
Circuit Parallel Circuit
Port B 1 in NPTF
Port T 1 1/4 in NPTF
Port P 1 in NPTF
Port A 1 in NPTF
Mechanical Options Pilot Ports
Material Aluminum
Relief Cavity No Relief Cavity
Length 5 1/4 in
Port Type NPTF
Width 4 3/4 in
Height 6 3/4 in
Ports P & T Spacing 2 3/4 in
Ports A & B Spacing 5 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size X Port - US Standard
Pressure Isolation No Pressure Isolation
Weight 12.0 LB

You May Also Like