text.skipToContent text.skipToNavigation


AD08P015S

D08 Standard Flow Parallel Circuit Manifold

Item #100174700
each
    Shipment Options

Product details

  • 1 Station Aluminum D08 Manifold
  • Parallel Circuit
  • 5 1/4" Valve Spacing (Ports A & B)
  • SAE-16 Ports A & B
  • SAE-16 Port P

description

  • Parallel and series circuit D03, D05, and D08 aluminum manifolds for mounting industry standard directional control valves.

features

  • Foot brackets included
  • SAE ports are standard
  • Flow rating of 41 gpm @ 15 ft/sec

Specifications

NFPA Size D08
No. of Stations 1
Circuit Parallel Circuit
Port B SAE-16
Port T SAE-20
Port P SAE-16
Port A SAE-16
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Flow 41 gal/min
Length 5 1/4 in
Port Type SAE
Width 4 3/4 in
Height 6 1/4 in
Ports P & T Spacing 2 3/4 in
Ports A & B Spacing 5 1/4 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Pressure [MAX] 3000 psi
Mounting Type Foot Bracket
Family Name D08 Aluminum Directional Valve Manifold
Weight 15.16 LB
Package Quantity 1.0 Piece

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison