text.skipToContent text.skipToNavigation


AD08P025M

D08 Standard Flow Parallel Circuit Manifold

Item #100172965

Product details

  • 2 Station Aluminum D08 Manifold
  • Parallel Circuit
  • 5" Valve Spacing (Ports A & B)
  • M33 Ports A & B
  • M33 Port P

Specifications

NFPA Size D08
No. of Stations 2
Circuit Parallel Circuit
Port B M33
Port T M42
Port P M33
Port A M33
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 10 1/2 in
Port Type Metric
Width 4 3/4 in
Height 6 3/4 in
Ports P & T Spacing 2 3/4 in
Ports A & B Spacing 5 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 27.8 LB

You May Also Like