text.skipToContent text.skipToNavigation


AD08P027B

D08 Standard Flow Parallel Circuit Manifold

Item #100172976

Product details

  • 2 Station Aluminum D08 Manifold
  • Parallel Circuit
  • 7" Valve Spacing (Ports A & B)
  • 1" BSPP Ports A & B
  • 1" BSPP Port P

Specifications

NFPA Size D08
No. of Stations 2
Circuit Parallel Circuit
Port B 1 in BSPP
Port T 1 1/4 in BSPP
Port P 1 in BSPP
Port A 1 in BSPP
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 10 1/2 in
Port Type British
Width 4 3/4 in
Height 6 3/4 in
Ports P & T Spacing 2 3/4 in
Ports A & B Spacing 7 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 28.0 LB

You May Also Like