Product details
- 3 Station Aluminum D08 Manifold
- Parallel Circuit
- 7" Valve Spacing (Ports A & B)
- 1" NPTF Ports A & B
- 1" NPTF Port P
Specifications
Circuit | Parallel Circuit |
Port T | 1 1/4 in NPTF |
Relief Cavity Location With Isolation | Not Applicable |
NFPA Size | D08 |
Height | 6 3/4 in |
Mechanical Options | None |
Port B | 1 in NPTF |
Pilot Port Size | No Pilot Ports |
Port P | 1 in NPTF |
Material | Aluminum |
Relief Cavity | Sun Cavity T-3A |
Tank Isolation | No Tank Isolation |
Ports P & T Spacing | 2 3/4 in |
Pressure Isolation | No Pressure Isolation |
Ports A & B Spacing | 7 in |
Port A | 1 in NPTF |
Length | 15 3/4 in |
Width | 4 3/4 in |
Port Type | NPTF |
No. of Stations | 3 |
Weight | 44.0 LB |