Product details
- 4 Station Aluminum D08 Manifold
- Parallel Circuit
- 5" Valve Spacing (Ports A & B)
- 1" NPTF Ports A & B
- 1" NPTF Port P
Specifications
Height | 6 3/4 in |
Port T | 1 1/4 in NPTF |
Mechanical Options | None |
Length | 21 in |
Ports P & T Spacing | 2 3/4 in |
Ports A & B Spacing | 5 in |
Port A | 1 in NPTF |
Relief Cavity | Sun Cavity T-3A |
Width | 4 3/4 in |
Circuit | Parallel Circuit |
Tank Isolation | No Tank Isolation |
Port P | 1 in NPTF |
Port Type | NPTF |
Pressure Isolation | No Pressure Isolation |
No. of Stations | 4 |
Material | Aluminum |
Port B | 1 in NPTF |
Relief Cavity Location With Isolation | Not Applicable |
NFPA Size | D08 |
Pilot Port Size | No Pilot Ports |
Weight | 49.0 LB |