text.skipToContent text.skipToNavigation


AD08P055S

D08 Standard Flow Parallel Circuit Manifold

Item #100171409
each
    Shipment Options

Product details

  • 5 Station Aluminum D08 Manifold
  • Parallel Circuit
  • 5 1/4" Valve Spacing (Ports A & B)
  • SAE-16 Ports A & B
  • SAE-16 Port P

description

  • Parallel and series circuit D03, D05, and D08 aluminum manifolds for mounting industry standard directional control valves.

features

  • Foot brackets included
  • SAE ports are standard
  • Flow rating of 41 gpm @ 15 ft/sec

Specifications

NFPA Size D08
No. of Stations 5
Circuit Parallel Circuit
Port B SAE-16
Port T SAE-20
Port P SAE-16
Port A SAE-16
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Flow 41 gal/min
Length 26 1/4 in
Port Type SAE
Width 4 3/4 in
Height 6 1/4 in
Ports P & T Spacing 2 3/4 in
Ports A & B Spacing 5 1/4 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Pressure [MAX] 3000 psi
Mounting Type Foot Bracket
Family Name D08 Aluminum Directional Valve Manifold
Weight 61.0 LB
Package Quantity 1.0 Piece

You May Also Like