Product details
- 6 Station Aluminum D08 Manifold
- Parallel Circuit
- 5" Valve Spacing (Ports A & B)
- 1" NPTF Ports A & B
- 1" NPTF Port P
Specifications
Height | 6 3/4 in |
Port A | 1 in NPTF |
Port T | 1 1/4 in NPTF |
Ports P & T Spacing | 2 3/4 in |
Ports A & B Spacing | 5 in |
Relief Cavity | No Relief Cavity |
Port Type | NPTF |
Width | 4 3/4 in |
Length | 31 1/2 in |
Pilot Port Size | X Port - US Standard |
Relief Cavity Location With Isolation | Not Applicable |
Pressure Isolation | No Pressure Isolation |
Mechanical Options | Pilot Ports |
NFPA Size | D08 |
No. of Stations | 6 |
Material | Aluminum |
Port B | 1 in NPTF |
Tank Isolation | No Tank Isolation |
Port P | 1 in NPTF |
Circuit | Parallel Circuit |
Weight | 75.0 LB |