Product details
- 6 Station Aluminum D08 Manifold
- Parallel Circuit
- 5" Valve Spacing (Ports A & B)
- SAE-16 Ports A & B
- SAE-16 Port P
Specifications
Port P | SAE-16 |
Mechanical Options | Pilot Ports |
NFPA Size | D08 |
Material | Aluminum |
Pressure Isolation | No Pressure Isolation |
Port B | SAE-16 |
No. of Stations | 6 |
Width | 4 3/4 in |
Circuit | Parallel Circuit |
Pilot Port Size | X Port - US Standard |
Length | 31 1/2 in |
Height | 6 3/4 in |
Port Type | SAE |
Port A | SAE-16 |
Relief Cavity | No Relief Cavity |
Port T | SAE-20 |
Tank Isolation | No Tank Isolation |
Ports P & T Spacing | 2 3/4 in |
Relief Cavity Location With Isolation | Not Applicable |
Ports A & B Spacing | 5 in |
Weight | 75.0 LB |