Product details
- Aluminum Subplate
- NFPA Size D08
- SAE-20 Port Size
- Dual Ported
- Main Relief P to T
features
- Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
- Side or bottom ported subplates
- NPT or SAE ports available
Specifications
Port Size | SAE-20 |
Port Location | Dual Ported |
Port Type | SAE |
Interface | D08 |
Material | Aluminum |
Relief Cavity | Modular Cavity C-10-2 |
Circuit | Main Relief P to T |
Weight | 11.7 LB |