text.skipToContent text.skipToNavigation


AD08SPSO20B

Directional Valve Subplate

Item #100173087

Product details

  • Aluminum Subplate
  • NFPA Size D08
  • 1 1/4" BSPP Port Size
  • Side Ported
  • w/o Relief Cavity

features

  • Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
  • Side or bottom ported subplates
  • NPT or SAE ports available

Specifications

Interface D08
Port Size 1 1/4
Relief Cavity w/o Relief Cavity
Port Location Side Port
Circuit N/A
Port Type BSPP
Material Aluminum
(Print) Port 1 1/4 in
Weight 3.0 LB

You May Also Like