Product details
- 2 Station Aluminum Header Manifold
- Ports Out One Side Only
- 1 1/2" NPTF End Ports
- 1 1/4" NPTF Side Ports
Specifications
Port Location | One Side Only |
End Ports | 1 1/2 |
Side Ports | 1 1/4 |
Material | Aluminum |
Port Type | NPTF |
No. of Stations | 2 |
Weight | 2.0 LB |