Product details
- 3 Station Aluminum Header Manifold
- Ports Out One Side Only
- 1 1/2" NPTF End Ports
- 1 1/4" NPTF Side Ports
Specifications
Port Type | NPTF |
No. of Stations | 3 |
Material | Aluminum |
Side Ports | 1 1/4 |
End Ports | 1 1/2 |
Port Location | One Side Only |
Weight | 11.65 LB |