Product details
- 6 Station Aluminum Header Manifold
- Ports Out One Side Only
- SAE-24 End Ports
- SAE-20 Side Ports
Specifications
No. of Stations | 6 |
End Ports | SAE-24 |
Port Type | SAE |
Side Ports | SAE-20 |
Material | Aluminum |
Port Location | One Side Only |
Weight | 20.2 LB |