text.skipToContent text.skipToNavigation


AH0000624P

Header Manifold

Item #100173157
each
    Shipment Options

Product details

  • 6 Station Aluminum Header Manifold
  • Ports Out One Side Only
  • 2" NPTF End Ports
  • 1 1/2" NPTF Side Ports

Specifications

Port Location One Side Only
Port Type NPTF
No. of Stations 6
End Ports 2
Side Ports 1 1/2
Material Aluminum
Weight 36.15 LB

You May Also Like