text.skipToContent text.skipToNavigation


AH0000808S

Header Manifold

Item #100173166
each
    Shipment Options

Product details

  • 8 Station Aluminum Header Manifold
  • Ports Out One Side Only
  • SAE-12 End Ports
  • SAE-8 Side Ports

Specifications

Port Location One Side Only
Port Type SAE
No. of Stations 8
End Ports SAE-12
Side Ports SAE-8
Material Aluminum
Weight 8.36 LB

You May Also Like