text.skipToContent text.skipToNavigation


AH0000820P

Header Manifold

Item #100173171
each

Product details

  • 8 Station Aluminum Header Manifold
  • Ports Out One Side Only
  • 1 1/2" NPTF End Ports
  • 1 1/4" NPTF Side Ports

Specifications

Port Location One Side Only
Port Type NPTF
No. of Stations 8
End Ports 1 1/2
Side Ports 1 1/4
Material Aluminum
Weight 40.0 LB

You May Also Like