text.skipToContent text.skipToNavigation


AH0001001P

Header Manifold

Item #100173173
each
    Shipment Options

Product details

  • 10 Station Aluminum Header Manifold
  • Ports Out One Side Only
  • 1/8" NPTF End Ports
  • 1/16" NPTF Side Ports

Specifications

Port Location One Side Only
Port Type NPTF
No. of Stations 10
End Ports 1/8
Side Ports 1/16
Material Aluminum
Weight 2.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison