text.skipToContent text.skipToNavigation


AH0001006S

Header Manifold

Item #100173178

Product details

  • 10 Station Aluminum Header Manifold
  • Ports Out One Side Only
  • SAE-8 End Ports
  • SAE-6 Side Ports

Specifications

Port Location One Side Only
Port Type SAE
No. of Stations 10
End Ports SAE-8
Side Ports SAE-6
Material Aluminum
Weight 5.55 LB

You May Also Like