text.skipToContent text.skipToNavigation


AH0001008S

Header Manifold

Item #100173180

Product details

  • 10 Station Aluminum Header Manifold
  • Ports Out One Side Only
  • SAE-12 End Ports
  • SAE-8 Side Ports

Specifications

Port Location One Side Only
Port Type SAE
No. of Stations 10
End Ports SAE-12
Side Ports SAE-8
Material Aluminum
Weight 10.5 LB

You May Also Like