text.skipToContent text.skipToNavigation


AH0001012P

Header Manifold

Item #100173181
each
    Shipment Options

Product details

  • 10 Station Aluminum Header Manifold
  • Ports Out One Side Only
  • 1" NPTF End Ports
  • 3/4" NPTF Side Ports

Specifications

Port Location One Side Only
Port Type NPTF
No. of Stations 10
End Ports 1
Side Ports 3/4
Material Aluminum
Weight 2.0 LB

You May Also Like