text.skipToContent text.skipToNavigation


AH0001016S

Header Manifold

Item #100173184

Product details

  • 10 Station Aluminum Header Manifold
  • Ports Out One Side Only
  • SAE-20 End Ports
  • SAE-16 Side Ports

Specifications

Port Location One Side Only
Port Type SAE
No. of Stations 10
End Ports SAE-20
Side Ports SAE-16
Material Aluminum
Weight 25.92 LB

You May Also Like