text.skipToContent text.skipToNavigation


AH0900208S

Header Manifold

Item #100173188
each
    Shipment Options

Product details

  • 2 Station Aluminum Header Manifold
  • Ports Out Two Adjacent Sides
  • SAE-12 End Ports
  • SAE-8 Side Ports

Specifications

Port Location Two Adjacent Sides
Port Type SAE
No. of Stations 2
End Ports SAE-12
Side Ports SAE-8
Material Aluminum
Weight 2.3 LB

You May Also Like