Product details
- 2 Station Aluminum Header Manifold
- Ports Out Two Adjacent Sides
- SAE-20 End Ports
- SAE-16 Side Ports
Specifications
End Ports | SAE-20 |
Port Type | SAE |
Material | Aluminum |
Side Ports | SAE-16 |
No. of Stations | 2 |
Port Location | Two Adjacent Sides |
Weight | 5.3 LB |