text.skipToContent text.skipToNavigation


AH0900220P

Header Manifold

Item #100173193

Product details

  • 2 Station Aluminum Header Manifold
  • Ports Out Two Adjacent Sides
  • 1 1/2" NPTF End Ports
  • 1 1/4" NPTF Side Ports

Specifications

Port Location Two Adjacent Sides
Port Type NPTF
No. of Stations 2
End Ports 1 1/2
Side Ports 1 1/4
Material Aluminum
Weight 7.95 LB

You May Also Like