text.skipToContent text.skipToNavigation


AH0900220S

Header Manifold

Item #100173194
each
    Shipment Options

Product details

  • 2 Station Aluminum Header Manifold
  • Ports Out Two Adjacent Sides
  • SAE-24 End Ports
  • SAE-20 Side Ports

Specifications

Port Location Two Adjacent Sides
Port Type SAE
No. of Stations 2
End Ports SAE-24
Side Ports SAE-20
Material Aluminum
Weight 7.94 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison