text.skipToContent text.skipToNavigation


AH0900224P

Header Manifold

Item #100173195
each
    Shipment Options

Product details

  • 2 Station Aluminum Header Manifold
  • Ports Out Two Adjacent Sides
  • 2" NPTF End Ports
  • 1 1/2" NPTF Side Ports

Specifications

Port Location Two Adjacent Sides
Port Type NPTF
No. of Stations 2
End Ports 2
Side Ports 1 1/2
Material Aluminum
Weight 2.0 LB

You May Also Like