text.skipToContent text.skipToNavigation


AH0900312P

Header Manifold

Item #100173203
each
    Shipment Options

Product details

  • 3 Station Aluminum Header Manifold
  • Ports Out Two Adjacent Sides
  • 1" NPTF End Ports
  • 3/4" NPTF Side Ports

Specifications

Port Location Two Adjacent Sides
Port Type NPTF
No. of Stations 3
End Ports 1
Side Ports 3/4
Material Aluminum
Weight 5.15 LB

You May Also Like