text.skipToContent text.skipToNavigation


AH0900316P

Header Manifold

Item #100173205
each
    Shipment Options

Product details

  • 3 Station Aluminum Header Manifold
  • Ports Out Two Adjacent Sides
  • 1 1/4" NPTF End Ports
  • 1" NPTF Side Ports

Specifications

Port Location Two Adjacent Sides
Port Type NPTF
No. of Stations 3
End Ports 1 1/4
Side Ports 1
Material Aluminum
Weight 2.0 LB

You May Also Like