text.skipToContent text.skipToNavigation


AH0900324S

Header Manifold

Item #100173210
each
    Shipment Options

Product details

  • 3 Station Aluminum Header Manifold
  • Ports Out Two Adjacent Sides
  • SAE-32 End Ports
  • SAE-24 Side Ports

Specifications

Port Location Two Adjacent Sides
Port Type SAE
No. of Stations 3
End Ports SAE-32
Side Ports SAE-24
Material Aluminum
Weight 23.7 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison