Product details
- 4 Station Aluminum Header Manifold
- Ports Out Two Adjacent Sides
- 3/4" NPTF End Ports
- 1/2" NPTF Side Ports
Specifications
Port Type | NPTF |
Material | Aluminum |
Port Location | Two Adjacent Sides |
End Ports | 3/4 |
Side Ports | 1/2 |
No. of Stations | 4 |
Weight | 3.3 LB |