text.skipToContent text.skipToNavigation


AH0900408S

Header Manifold

Item #100173216
each
    Shipment Options

Product details

  • 4 Station Aluminum Header Manifold
  • Ports Out Two Adjacent Sides
  • SAE-12 End Ports
  • SAE-8 Side Ports

Specifications

Port Location Two Adjacent Sides
Port Type SAE
No. of Stations 4
End Ports SAE-12
Side Ports SAE-8
Material Aluminum
Weight 4.25 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison