Product details
- 4 Station Aluminum Header Manifold
- Ports Out Two Adjacent Sides
- SAE-16 End Ports
- SAE-12 Side Ports
Specifications
Material | Aluminum |
No. of Stations | 4 |
Port Type | SAE |
End Ports | SAE-16 |
Side Ports | SAE-12 |
Port Location | Two Adjacent Sides |
Weight | 6.54 LB |