text.skipToContent text.skipToNavigation


AH0900420S

Header Manifold

Item #100173222
each
    Shipment Options

Product details

  • 4 Station Aluminum Header Manifold
  • Ports Out Two Adjacent Sides
  • SAE-24 End Ports
  • SAE-20 Side Ports

Specifications

Port Location Two Adjacent Sides
Port Type SAE
No. of Stations 4
End Ports SAE-24
Side Ports SAE-20
Material Aluminum
Weight 14.95 LB

You May Also Like