text.skipToContent text.skipToNavigation


AH0900606P

Header Manifold

Item #100173227
each
    Shipment Options

Product details

  • 6 Station Aluminum Header Manifold
  • Ports Out Two Adjacent Sides
  • 1/2" NPTF End Ports
  • 3/8" NPTF Side Ports

Specifications

Port Location Two Adjacent Sides
Port Type NPTF
No. of Stations 6
End Ports 1/2
Side Ports 3/8
Material Aluminum
Weight 4.65 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison