Product details
- 6 Station Aluminum Header Manifold
- Ports Out Two Adjacent Sides
- SAE-12 End Ports
- SAE-8 Side Ports
Specifications
End Ports | SAE-12 |
Side Ports | SAE-8 |
Port Location | Two Adjacent Sides |
Material | Aluminum |
No. of Stations | 6 |
Port Type | SAE |
Weight | 6.3 LB |