text.skipToContent text.skipToNavigation


AH0900616S

Header Manifold

Item #100173234
each
    Shipment Options

Product details

  • 6 Station Aluminum Header Manifold
  • Ports Out Two Adjacent Sides
  • SAE-20 End Ports
  • SAE-16 Side Ports

Specifications

Port Location Two Adjacent Sides
Port Type SAE
No. of Stations 6
End Ports SAE-20
Side Ports SAE-16
Material Aluminum
Weight 15.3 LB

You May Also Like