text.skipToContent text.skipToNavigation


AH0900804P

Header Manifold

Item #100173239
each
    Shipment Options

Product details

  • 8 Station Aluminum Header Manifold
  • Ports Out Two Adjacent Sides
  • 3/8" NPTF End Ports
  • 1/4" NPTF Side Ports

Specifications

Port Location Two Adjacent Sides
Port Type NPTF
No. of Stations 8
End Ports 3/8
Side Ports 1/4
Material Aluminum
Weight 2.0 LB

You May Also Like