text.skipToContent text.skipToNavigation


AH0900804S

Header Manifold

Item #100173240
each
    Shipment Options

Product details

  • 8 Station Aluminum Header Manifold
  • Ports Out Two Adjacent Sides
  • SAE-6 End Ports
  • SAE-4 Side Ports

Specifications

Port Location Two Adjacent Sides
Port Type SAE
No. of Stations 8
End Ports SAE-6
Side Ports SAE-4
Material Aluminum
Weight 2.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison