text.skipToContent text.skipToNavigation


AH0901012S

Header Manifold

Item #100173258
each
    Shipment Options

Product details

  • 10 Station Aluminum Header Manifold
  • Ports Out Two Adjacent Sides
  • SAE-16 End Ports
  • SAE-12 Side Ports

Specifications

Port Location Two Adjacent Sides
Port Type SAE
No. of Stations 10
End Ports SAE-16
Side Ports SAE-12
Material Aluminum
Weight 2.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison