text.skipToContent text.skipToNavigation


AH1800224P

Header Manifold

Item #100173271
each
    Shipment Options

Product details

  • 2 Station Aluminum Header Manifold
  • Ports Out Two Opposite Sides
  • 2" NPTF End Ports
  • 1 1/2" NPTF Side Ports

Specifications

Port Location Two Opposite Sides
Port Type NPTF
No. of Stations 2
End Ports 2
Side Ports 1 1/2
Material Aluminum
Weight 2.0 LB

You May Also Like